Beli fiber sensor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Autonics Fiber Sensor FD Series
    Mulai

    Rp289.900

    Autonics Fiber Sensor FD Series
    atribut:
    • Type: Heat resistance type, M6 bolt
    • Sensing Distance: 120 square
    • Min.Sensing Target Diameter: 0,03 mm
    • Allowable Bend Radius: R30
    • Cable Length: 2 m
    • Ambient Temperature (°C): -40 to 105
  2. Autonics Fiber Optic Sensors BF4 Series
    Mulai

    Rp819.900

    Autonics Fiber Optic Sensors BF4 Series
    Deskripsi:
    "The weight includes packaging. The weight in parenthesis is for unit only.The temperature or humidity mentioned in Environment indicates a non freezing or condensation."
    atribut:
    • Power Supply (V): 12-24 (DC)
    • Ambient Temperature (°C): -10 to 50
    • Current Consumption (mA): 45 (Maximum)
    • Response Time (ms): Frequency 1: 0.5 (Maximum); Frequency 2: 0.7 (Maximum)
    • Light Source (nm): 660 (Red LED)
    • Control Output: NPN open collector
    • Ambient Illumination: Sunlight: max. 11.000lx; Incandescent lamp: max 3.000lx (received illumination)
    • Operation Mode: Light On/Dark On (set by control button)
    • Sensitivity Setting: manual sensitivity setting
    • Timer Function (ms): 40 (Off Delay)
    • Type: Standard type
  3. Autonics Proximity Sensor Cylindrical Round
    Mulai

    Rp349.900

    Autonics Proximity Sensor Cylindrical Round
    Deskripsi:
    Cylindrical Inductive Proximity Sensor (Tipe Kabel)Proximity sensor induktif Seri PR memiliki performa sensing yang kuat dan ketahanan noise yang sangat baik dengan IC sensor khusus yang dikembangkan oleh Autonics. Tersedia dalam beragam ukuran dan jarak sensing. Sensor standar silindris induktif dapat digunakan pada beragam aplikasi yang memerlukan deteksi metal non-kontak. Seri PR tersedia dalam tipe DC 2-wire, DC 3-wire, AC 2-wire.
    atribut:
    • Type: Cylindrical round (PR Series)
    • Sensing Distance (mm): 15
    • Harder Dimension/ Square (mm): 30
    • Connection Type: 2 m cable loose leads
    • Voltage (V): DC 12-24
    • Frequency (Hz): 200
    • Output Type: PNP
    • Shield: Non Shield
    • Wire Type: DC 3-wire
  4. Autonics Photoelectric Sensors AC/DC Type BEN Series
    Mulai

    Rp599.900

    Autonics Photoelectric Sensors AC/DC Type BEN Series
    Deskripsi:
    The BEN series photoelectric sensors with built-in amplifiers are available in universal AC/DC types and DC types. Light ON/Dark ON operation mode switch and sensitivity adjusters are available for easy configuration and set up (except through-beam types). The specialized sensor IC provides high performance in various user applications.
  5. Autonics Fiber Optic Amplifier
    Mulai

    Rp599.900

    Autonics Fiber Optic Amplifier
    atribut:
    • Power Supply (V): 12-24 (DC) ±10%(Ripple P-P: Maks. 10%)
    • Environment Ambient Humidity (%RH): 35 to 85; storage: 35 to 85
  6. Autonics Timer
    Mulai

    Rp119.900

    Autonics Timer
    atribut:
    • Operation Method: Time setting
    • Time Operation: power on start
    • Terminal: 8-pin plug
  7. Autonics Proximity Sensors Inductive PR Series
    Rating:
    100% of 100
    (2)
    Mulai

    Rp199.900

    Autonics Proximity Sensors Inductive PR Series
    Deskripsi:
    Cylindrical Inductive Proximity SensorsThe PR series inductive proximity sensors feature solid sensing performance, excellent noise immunity and protection circuits. Available in various sizes and sensing distances, the standard cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects.
  8. Autonics Proximity Sensor Cylindrical Round
    Rating:
    100% of 100
    (1)
    Mulai

    Rp309.900

    Autonics Proximity Sensor Cylindrical Round
    atribut:
    • Type: Cylindrical round (PR Series)
    • Sensing Distance: 4 mm
    • Harder Dimension/ Square: 12 mm
    • Shield: Non Shield
    • Connection Type: 2 m cable loose leads
    • Voltage: 12 - 24 VDC
    • Wire Type: DC 3-wire
    • Output Type: NPN
    • Frequency: 500 Hz
  9. Legrand Motion Sensor
    Mulai

    Rp909.900

    Legrand Motion Sensor
    atribut:
    • Color: White
    • Nominal Voltage (V): 240-240
    • Material: Plastic
    • Impact Protection (IK): IK04
    • Operating/Setting Temperature (°C): -10-35
    • Connection Cable Length (mm): 0
    • Frequency (Hz): 50-60
    • Halogen Free: Yes
    • Label Space/Information Surface: No
    • Storage Temperature (°C): -20-70
    • Surface Finishing: Glossy
    • Surface Protection: Untreated
    • Terminal Capacity (mm²): 2.5-2.5
    • Transparent: No
  10. OMRON Digital Timer H5CZ Type (Pengatur Waktu Otomatis)
    Mulai

    Rp1.599.900

    OMRON Digital Timer H5CZ Type (Pengatur Waktu Otomatis)
    Deskripsi:
    . Easy operation with each digit up / down seesaw key. . "Digitization" of analog timer is easy. . Timer, twin timer realized with one unit. . . Insulation separation between power supply circuit and input circuit inside timer. . Since the upper limit of the set value can be set, it is possible to prevent unintended operation of the output device due to misconfiguration or the like. . It contributes to the prediction of the life of the timer and the load by the output count function. .. Line-up type with instantaneous contact. .Waterproof / dustproof construction (UL 508 Type 4 X: IP 66). . Enhanced key protection function.
    atribut:
    • Power Failure Memory: EEP-ROM (Rewritable more than 100,000 times) Data retention: 10 years or more
    • Character Height (mm): (LCD) Clock value: 10 Set value: 6
    • Color: Front panel: Light gray (5Y7 / 1)
    • Protection Class: IEC standard IP66, UL508 Type 4X (indoor), but only on panel surface (when using waterproof packing Y92S-29)
    • Control Output: AC250/DC30V 5A resistive load (cosΦ=1) Minimum applicable load: DC5V 10mA (P level, reference value)
    • Type of Sign: Embedded mounting, surface mounting (shared)
    • Influence of Voltage: (Ratio to set value) ±0.01%±0.05s or less (for power supply start) ±0.005%±0.03s or less (for signal start)
    • Input Method: Non-voltage input short-circuit impedance: 1 kΩ or less (outflow current approx. 12 mA at 0 Ω) Short-circuit residual voltage: 3 V or less Open-circuit impedance: 100 kΩ or more
    • Input Signal: Signal, reset
    • Insulation Resistance (MΩ): (Between conductive part terminals and exposed non-current-carrying metal parts, between discontinuous contacts) 100 or more (at DC500V megger)
    • Number of Digits: 4 digits
    • Operating Ambient Temperature (°C): -10 to + 55 (when closely attached: -10 to + 50 ° C) (with no icing or condensation)
    • Output Type: Contact output (time limit 1c)
    • Power Consumption: About 5.1VA / 2.4W
    • Power Supply Voltage (V) : AC24(50/60Hz)/DC12 to 24
    • Service Life: Mechanical: 10 million times or more (no load, switching frequency 1800 times/h, ambient temperature conditions: 23°C) Electrical: 100,000 times or more (AC250V 5A resistance load, 1800 times/h, ambient temperature conditions: 23°C )
    • Storage Temperature (°C): -25 to + 70 ° C (with no icing or condensation)
    • Terminal Structure: Socket type (8 pins)
    • Withstand Voltage: Between live metal parts and non-live metal parts: 2000 VAC, 50/60 Hz for 1 min Between control output and power supply, input circuit: 2000 VAC, 50/60 Hz for 1 min Between non-continuous contacts: 1000 VAC, 50/60 Hz for 1 min
  11. OMRON Photoelectric Sensor E3Z Type (Sensor Fotolistrik)
    Mulai

    Rp999.900

    OMRON Photoelectric Sensor E3Z Type (Sensor Fotolistrik)
    Deskripsi:
    Material: - Case: PBT - Lens: Denatured Polyarylate. Power Supply Voltage: 12 to 24 VDC ±10% (ripple (p-p) 10% max.). Light Source: Infrared LED (Emission wave length: 860 nm).
  12. Autonics Fiber Optic Amplifiers BF5 Series
    Mulai

    Rp1.299.900

    Autonics Fiber Optic Amplifiers BF5 Series
    Deskripsi:
    The BF5 series fiber optic amplifiers are available in single and dual display models. The units feature 5 different response speed settings, for flexible and reliable detection of fast moving targets or small objects. With integrated mutual interference prevention, reliable detection is possible with multiple units (up to 8 units) with connection using side connectors. Other features include saturation prevention function, inverted display, and simple sensitivity adjustment settings. Red, green, and blue LED light source models are available for diverse applications.
    atribut:
    • Accessories: Connector type wire(Ø4mm, 3-wire, 2m)(AWG22, core diameter: 0.08mm, number of cores: 60, insulator out diameter: Ø1.25mm), Side connector
    • Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
    • Ambient illumination (lx): Sunlight: Max. 11,000, Incandescent lamp: Max. 3,000 (received illumination)
    • Ambient Temperature (°C): -10 to 50, storage: -20 to 70
    • Current Consumption (mA): Max. 50
    • Display Method: 4-digit 7-segment LED
    • Communication: I2C(max. 8 units)
    • Material: Case: Polybutylene terephthalate, Cover: Polycarbonate
    • Mutual Interference Prevention: Max. 8 unit sets (automatically set regardless of response time)
    • Operation Mode: Light ON/Dark ON(set by parameter)
    • Power Supply (V): DC 12-24 ±10%(ripple P-P: max. 10%)
    • Protection Structure: IP40
    • Sensitivity Adjustment: Manual Teaching(auto-tuning, 1-point, 2-point, positioning) ※ In multiple connection, batch teaching available
  13. RHINO Inverter MMA Welding Machine (Mesin Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    RHINO Inverter MMA Welding Machine (Mesin Las)
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Insulation class: F
    • Protection Class: IP21
    • Frequency (Hz): 50/60
    • Duty Cycle (%): 60
    • Efficiency: 85
  14. Non Brand Pel Debu Akrilik Set (Lobby Duster)
    Rating:
    60% of 100
    (1)
    Mulai

    Rp149.900

  15. Non Brand Pel Debu Akrilik Lokal (Lobby Duster)
    Mulai

    Rp64.900

  16. Autonics Fiber Optic Sensor Cylinder Type
    Mulai

    Rp529.900

    Autonics Fiber Optic Sensor Cylinder Type
    Deskripsi:
    Fiber Optic UnitsThe FT/GT, FD/GD, FL/GL series fiber optic units are available in various sensing methods (through-beam, retroreflective, convergent reflective), 9 head types (thread, cylindrical, flat, L-shaped, plastic, perpendicular, stainless steel, U-shaped, area detection), 5 cable types (standard, flexible, break-resistant, heat-resistant, vacuum-resistant) for flexible installation in diverse environments.
    atribut:
    • Sensing Distance (mm): 40
    • Cable Length (m): 2
    • Environment Ambient Temperature (°C): -40 to 70
    • Type: Cylinder type
    • Adapter: Adapter
    • Allowable Bend Radius: R10
    • Free cut: Free cut
    • Min. Sensing Target (mm): 0.03
    • Sensing Type: Diffuse reflective type
  17. PEPPERL+FUCHS Background Suppression Sensor
    Mulai

    Rp2.199.900

    PEPPERL+FUCHS Background Suppression Sensor
    Deskripsi:
    Triangulation sensor with background suppression, 100 mm adjustable detection range, red light, light on, NPN output, 2 m fixed cable
  18. Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.299.900

    Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)
    Deskripsi:
    Supreme Cable memiliki variant product dan berbagai ukuran dengan kualitas terbaik. dengan standard yang aman untuk instalasi listrik rumah ataupun kantor anda
    atribut:
    • Type: NYM Supreme
Daftar Harga fiber sensor Terbaru October 2026
Autonics Fiber Sensor FD SeriesRp289.900
Autonics Fiber Optic Sensors BF4 SeriesRp819.900
Autonics Proximity Sensor Cylindrical RoundRp349.900
Autonics Photoelectric Sensors AC/DC Type BEN SeriesRp599.900
Autonics Fiber Optic AmplifierRp599.900
Autonics TimerRp119.900
Autonics Proximity Sensors Inductive PR SeriesRp199.900
Autonics Proximity Sensor Cylindrical RoundRp309.900
Legrand Motion SensorRp909.900
OMRON Digital Timer H5CZ Type (Pengatur Waktu Otomatis)Rp1.599.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)